This product may not be available in all locations.
2
more
110A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On
Item #: 744737
Cat #: BAB2110
UPC: 786679910795
Sign In or Register to view pricing and more.
Documents & Guides
110 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Overview
110 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 110A, BAB type, 10 kAIC, Bolt-on mounting, Two-pole, Non-Interchangeable, 120/240V
Also known as: 786679910795, BAB2110
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 110 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 110 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)