This product may not be available in all locations.
![Sensor, Photoelectric, Retroreflective, 10-55VDC, 20-40VAC Sensor, Photoelectric, Retroreflective, 10-55VDC, 20-40VAC](https://rexel-cdn.com/products/image.jpg?i=CB6B175A-1A35-4C05-925D-6C3CAF3EF531&f=420)
Sensor, Photoelectric, Retroreflective, 10-55VDC, 20-40VAC
Item #: 74470
Cat #: 42GRU-9001-QD
UPC: 662073868682
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, 9.1 meter, Sensing Distance, Visible Red Beam, 4-Pin, Micro QD Connector
Overview
Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, 9.1 meter, Sensing Distance, Visible Red Beam, 4-Pin, Micro QD Connector
Photoelectric Sensor, 42G,Standard ON/OFF, Retroreflective, Visible Red LED, Selectable Light Operate - Dark Operate, SPDT Relay Output, Adjustable Sensitivity, 9.1 m Sensing Range, Integral 5-pin Mini QD
Also known as: 662073868682, 42GRU-9001-QD
Specifications
Range: | 9.100 m |
Type: | Sensor, Retroreflective, Photoelectric |
Volts DC Range: | 10 - 55 |
Volts AC Range: | 20 - 40 |
Range: | 9.100 m |
Volts DC Range: | 10 - 55 |
Type: | Sensor, Retroreflective, Photoelectric |
Volts AC Range: | 20 - 40 |
Customer Reviews
No reviews for this product
(0)