Solar Cable Tie, 56lb, 11.9", Black

Item #: 744667

Cat #: 111-01266

UPC: 089306349648

Sign In or Register to view pricing and more.
Documents & Guides
Solar Cable Tie, 11.9" Long, 56lb Tensile Strength, PA11W, Black, 100/pkg

Overview

Solar Cable Tie, 11.9" Long, 56lb Tensile Strength, PA11W, Black, 100/pkg
These inside serrated cable ties are manufactured from Polyamide 11 that provides excellent UV, chemical, and moisture resistance to allow for a longer life span in outdoor use. This material is recommended for applications exposed to metal oxides. The head design guarantees high tensile strength, as well as a low insertion force. Tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306349648, 111-01266

Specifications

Length: 12 in
Color: Black
Weight Capacity: 56 lbs
Length: 12 in
Weight Capacity: 56 lbs
Color: Black

Customer Reviews

No reviews for this product
(0)