Sensor, Photoelectric, Retroreflective, 10 - 55VDC, 20 - 40VAC

Item #: 74463

Cat #: 42GRU-9002

UPC: 662073868699

Documents & Guides
Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 2 meter 600 Volt Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 2 meter 600 Volt Cable
Our Bulletin 42GR LaserSight™ 9000 Photoelectric Laser Sensors are ideal for tough sensing applications that require a longer range, when the environment is dusty or dirty, or when the object to be sensed is small. The Class I laser source provides a visible red beam for easy alignment even at these distances. Use this sensor when your application calls for precision and maximum sensing range.
Also known as: 662073868699, 42GRU-9002

Specifications

Length: 2 m
Range: 9.100 m
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10 - 55
Volts AC Range: 20 - 40
Length: 2 m
Type: Sensor, Retroreflective, Photoelectric
Volts AC Range: 20 - 40
Range: 9.100 m
Volts DC Range: 10 - 55

Customer Reviews

No reviews for this product
(0)