Drive, PowerFlex 40, 240VAC, 1PH, 2.3A, 0.4KW, 0.5HP, EMC Filter

Item #: 7446

Cat #: 22B-A2P3N114

UPC: 820919078385

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, S Type, EMC Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 1 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, S Type, EMC Filter
Also known as: 820919078385, 22B-A2P3N114

Specifications

Phase: 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.300
Wattage: 0.400
Horsepower: 0.500
Phase: 1
Volts AC: 240
Amps: 2.300
Horsepower: 0.500
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.400

Customer Reviews

No reviews for this product
(0)