Fan&Pump Drive. 480VAC, 3PH. 4.8A. 3HP. IP20/1. Keypad, Bypass, Disconnect, Line Reactor

Item #: 744471

Cat #: 23C-D6P0A10ENNBANN-LR

UPC: 884951027527

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 400, Fan & Pump Drive. 480 Volt AC, 3-Phase. 4.8 Amps. 3 Horse Power. IP20/Type 1. Fixed Keypad. Ethernet. 3 Contactor Full Feature Bypass With Fused Disconnect. With Line Reactor

Overview

PowerFlex 400, Fan & Pump Drive. 480 Volt AC, 3-Phase. 4.8 Amps. 3 Horse Power. IP20/Type 1. Fixed Keypad. Ethernet. 3 Contactor Full Feature Bypass With Fused Disconnect. With Line Reactor
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 884951027527, 23C-D6P0A10ENNBANN-LR

Specifications

Phase: 3
Volts AC: 480
Horsepower: 3
IP/NEMA Rating: IP20
Amps: 4.800
Phase: 3
Horsepower: 3
Amps: 4.800
Volts AC: 480
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)