Sensor, Photoelectric, Retroreflective, 70 - 264V AC/DC

Item #: 74447

Cat #: 42GRU-9003

UPC: 662073868712

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, 70 - 264 Volt AC/DC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 2 meter 600 Volt Cable, N-MOSFET Output

Overview

Sensor, Photoelectric, Retroreflective, 70 - 264 Volt AC/DC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 2 meter 600 Volt Cable, N-MOSFET Output
Also known as: 662073868712, 42GRU-9003

Specifications

Length: 2 m
Range: 9.100 m
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 70 - 264
Length: 2 m
Type: Sensor, Retroreflective, Photoelectric
Range: 9.100 m
Volts DC Range: 70 - 264

Customer Reviews

No reviews for this product
(0)