This product may not be available in all locations.
Contactor, Connector, Dove Tail, 0mm Spacing
Item #:
74443
Cat #:
100-S0
UPC:
662072009314
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Connector, Dove Tail, 0 mm Spacing, 10 per Package
Overview
Contactor, Connector, Dove Tail, 0 mm Spacing, 10 per Package
Also known as: 662072009314, 100-S0
Specifications
Mounting: | Device |
Family / Style: | 100-C |
Size: | 0 mm |
Mounting: | Device |
Size: | 0 mm |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)