1X4 LED LIGHT ENGINE 2200LM 3500K STEP DIM
Item #: 744417
Cat #: CR-LE-22L-35K-S
UPC: 813959013690
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
1X4 LED LIGHT ENGINE 2200LM 3500K STEP DIM
Overview
1X4 LED LIGHT ENGINE 2200LM 3500K STEP DIM
Also known as: 813959013690, CR-LE-22L-35K-S
Specifications
Mounting: | Recessed |
Lumens: | 2200 |
Length: | 4 ft |
Wattage: | 22 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Lumens: | 2200 |
Wattage: | 22 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)