LED/CFL Slide Dimmer, Single Pole/3-Way, Black

Item #: 744364

Cat #: SCL-153P-BL

UPC: 784276008983

Sign In or Register to view pricing and more.
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Black

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Black
Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesHED Technology in black
Also known as: 784276008983, SCL-153P-BL

Specifications

Mounting: Insert
Wattage: 600, 150
Volts AC: 120
Color: Black
Poles: 1
Mounting: Insert
Volts AC: 120
Poles: 1
Wattage: 600, 150
Color: Black

Customer Reviews

No reviews for this product
(0)