Busbar, Panel Adapter Module, Short Length, 228mm Tall, 45mm Width

Item #: 74436

Cat #: 141A-WS45RR

UPC: 611320778250

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Panel Adapter Module, Medium Length, 228 mm Tall, 45 mm Width, for 2 Component Starters, 193-ED/EE

Overview

Busbar, Panel Adapter Module, Medium Length, 228 mm Tall, 45 mm Width, for 2 Component Starters, 193-ED/EE
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC load feeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions. 
Also known as: 611320778250, 141A-WS45RR

Specifications

Width: 45 mm
Type: Panel, Adapter Module
Length: 228.600 mm
Width: 45 mm
Length: 228.600 mm
Type: Panel, Adapter Module

Customer Reviews

No reviews for this product
(0)