This product has been discontinued.
This product may not be available in all locations.
Module, Communications, EtherNet/IP to 1756-L Series, 24VDC
Item #:
744305
Cat #:
1756-ENBTK
UPC:
885630734422
Sign In or Register to view pricing and more.
Documents & Guides
Module, Communications, ControlLogix, EtherNet/IP 10/100 Bridge Module - Twisted Pair, 24 Volt DC, Interface, Copper, 3 mA, 128 Logix Connections, Conformal Coated
Overview
Module, Communications, ControlLogix, EtherNet/IP 10/100 Bridge Module - Twisted Pair, 24 Volt DC, Interface, Copper, 3 mA, 128 Logix Connections, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630734422, 1756-ENBTK
Specifications
Mounting: | Chassis |
Volts DC: | 24 |
Family / Style: | ControlLogix |
Material: | Copper |
Type: | Communications Module |
Amps: | 0.003 |
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Communications Module |
Volts DC: | 24 |
Material: | Copper |
Amps: | 0.003 |
Customer Reviews
No reviews for this product
(0)