Cold Shrink Splice Kit, 1/0 to 350 MCM

Item #: 744208

Cat #: 5797A-MT

UPC: 054007434191

Sign In or Register to view pricing and more.
Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 1/0 AWG - 350 MCM. Maximum Connector Length: Copper 6.50" or Aluminum 6.00"

Overview

Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 1/0 AWG - 350 MCM. Maximum Connector Length: Copper 6.50" or Aluminum 6.00"
3M™ 5797A-MT Series Cold Shrink QS-III Inline Trifurcating Cable Splice Kit is designed for splicing armored or non-armored, 35 kV shielded power cables. The cold shrink design ensures quick installation and excellent cable size transitions. This splice kit is perfect for use in cable trays, cable racks, junction boxes and cable hangers, as well as aerial and wet or dry locations.
Also known as: 054007434191, 5797A-MT

Specifications

Volts AC: 35kV
Allowable Gauge Range: 1/0 - 350
Volts AC: 35kV
Allowable Gauge Range: 1/0 - 350

Customer Reviews

No reviews for this product
(0)