Sensor, Photoelectric, Standard Diffuse, 20-40VAC, 10 - 55VDC, 1.52m/5'

Item #: 74418

Cat #: 42GRP-9001-QD

UPC: 662073868989

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 20 - 40 Volt AC, 10 - 55 Volt DC, 0.050 - 1.5 meter, Range, Single Pole, Double Throw, EM Relay, 4-Pin DC, Micro M12 Quick Disconnect

Overview

Sensor, Photoelectric, Standard Diffuse, 20 - 40 Volt AC, 10 - 55 Volt DC, 0.050 - 1.5 meter, Range, Single Pole, Double Throw, EM Relay, 4-Pin DC, Micro M12 Quick Disconnect
Also known as: 662073868989, 42GRP-9001-QD

Specifications

Type: Sensor, Standard Diffused, Photoelectric
Range: 0.050 - 1.500 m
Volts DC Range: 10 - 55
Volts AC Range: 20 - 40
Type: Sensor, Standard Diffused, Photoelectric
Volts DC Range: 10 - 55
Range: 0.050 - 1.500 m
Volts AC Range: 20 - 40

Customer Reviews

No reviews for this product
(0)