20A Commercial Grade Decora Receptacle, 5-20R, White

Item #: 744176

Cat #: 16352-2PW

UPC: 078477705018

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, 2 Plug Controlled Markings, Self Grounding, Back & Side Wired, Contractor Pack - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, 2 Plug Controlled Markings, Self Grounding, Back & Side Wired, Contractor Pack - White
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477705018, 16352-2PW

Specifications

Poles: 2
Type: Commercial Grade, Controlled, Self-Grounding
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Poles: 2
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Commercial Grade, Controlled, Self-Grounding
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)