Sensor, Photoelectric, Standard Diffuse, 70-264V AC/DC, 1.52m/5'

Item #: 74410

Cat #: 42GRP-9002

UPC: 662073868996

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 70 -264 Volt AC/DC, 1.52 meter/ 5 Foot, Sensing Distance, Single Pole Double Throw, EM Relay, 2 meter/ 6.5 Foot, 300 Volt Cable

Overview

Sensor, Photoelectric, Standard Diffuse, 70 -264 Volt AC/DC, 1.52 meter/ 5 Foot, Sensing Distance, Single Pole Double Throw, EM Relay, 2 meter/ 6.5 Foot, 300 Volt Cable
Also known as: 662073868996, 42GRP-9002

Specifications

Length: 2 m
Volts DC Range: 264
Range: 1.520 m, 5 ft
Type: Sensor, Standard Diffused, Photoelectric
Length: 2 m
Range: 1.520 m, 5 ft
Volts DC Range: 264
Type: Sensor, Standard Diffused, Photoelectric

Customer Reviews

No reviews for this product
(0)