Occupancy/Vacancy Sensor, 6A Lighting, Ivory

Item #: 743641

Cat #: MS-A102-IV

UPC: 784276086905

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Ivory.

Overview

Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Ivory.
Maestro Dual Technology (Dual Tech) occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection in ivory
Also known as: 784276086905, MS-A102-IV

Specifications

Amps: 6, 4.400
Type: Occupancy/Vacancy Sensor, Single-Pole, Multi-Location
Family / Style: Maestro
Poles: 1
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6, 4.400
Family / Style: Maestro
Color: Ivory
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Occupancy/Vacancy Sensor, Single-Pole, Multi-Location
Poles: 1
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)