6" LED Downlight, 800 Lumen, 3000K, 120V

Item #: 743626

Cat #: CR6-800L-30K-12-E26

UPC: 810048024698

Sign In or Register to view pricing and more.
Documents & Guides
Six Inch LED Downlight, 800 Lumen, 3000K, 120 Volt, Dimmable to 5%, Suitable for Wet Locations for Covered Ceilings Only

Overview

Six Inch LED Downlight, 800 Lumen, 3000K, 120 Volt, Dimmable to 5%, Suitable for Wet Locations for Covered Ceilings Only
The CR6 LED downlight delivers up to 800 lumens of exceptional 90+ CRI light while achieving up to 67 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology. The CR6 is available in warm and cool color temperatures, and has a variety of trim options. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: 810048024698, CR6-800L-30K-12-E26

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Type: Module
Wattage: 12
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)