FLD H SYST BULLET STYLE 150W PAR38 BL

Item #: 7436

Cat #: HB101B

UPC: 019813101224

Sign In or Register to view pricing and more.
Documents & Guides
FLOOD H SYSTEM BULLET STYLE 150W PAR38 BLACK

Overview

FLOOD H SYSTEM BULLET STYLE 150W PAR38 BLACK
Also known as: 019813101224, HB101B

Specifications

Volts AC: 120
Wattage: 150
Color: Black, White
Volts AC: 120
Color: Black, White
Wattage: 150

Customer Reviews

No reviews for this product
(0)