![Breaker, 15A, 1P, 120VAC, 10 kAIC, Type QP, Combo AFCI/GFCI Breaker, 15A, 1P, 120VAC, 10 kAIC, Type QP, Combo AFCI/GFCI](https://rexel-cdn.com/products/image.jpg?i=763837A4-A946-4CB7-8766-8F0B667233D6&f=420)
Breaker, 15A, 1P, 120VAC, 10 kAIC, Type QP, Combo AFCI/GFCI
Item #: 743548
Cat #: Q115DF
UPC: 887621817305
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, QP Type, Combination Arc Fault/Ground Fault, 10 kAIC, 120 Volt AC
Overview
15 Amp, 1-Pole, QP Type, Combination Arc Fault/Ground Fault, 10 kAIC, 120 Volt AC
Also known as: 887621817305, Q115DF
Specifications
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)