Fuse Block, 100A, 3P, 250/600VAC, Class R

Item #: 7435

Cat #: 1491-R333

UPC: 662072232880

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 100 Amp, 3-Pole, 250/600 Volt AC, Class R

Overview

Fuse Block, 100 Amp, 3-Pole, 250/600 Volt AC, Class R
Also known as: 662072232880, 1491-R333

Specifications

Poles: 3
Type: Fuse Block
Amps: 100
Mounting: Surface
Class: R
Volts AC: 250, 600
Poles: 3
Amps: 100
Class: R
Type: Fuse Block
Mounting: Surface
Volts AC: 250, 600

Customer Reviews

No reviews for this product
(0)