Starter, Manual, 3P, 1.6A, 690VAC, Push Button

Item #: 74342

Cat #: 140A-C2A-B16

UPC: 781180125812

Documents & Guides
Starter, Manual, 3-Pole, 1.6 Amp, 690 Volt AC, Push Button, 1.0 - 1.6 Amp Range
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Manual, 3-Pole, 1.6 Amp, 690 Volt AC, Push Button, 1.0 - 1.6 Amp Range
Also known as: 781180125812, 140A-C2A-B16

Specifications

Phase: 3
Volts AC: 690
Type: Starter, Manual, Pushbutton
Amps: 1.600
Amps Range: 1 - 1.600
Phase: 3
Type: Starter, Manual, Pushbutton
Amps Range: 1 - 1.600
Volts AC: 690
Amps: 1.600

Customer Reviews

No reviews for this product
(0)