Starter, Manual, 3P, 4.0A, 690VAC, Push Button

Item #: 74336

Cat #: 140A-C2A-B40

UPC: 781180125850

Documents & Guides
Starter, Manual, 3-Pole, 4.0 Amp, 690 Volt AC, Push Button, 2.5 - 4.0 Amp Range
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Manual, 3-Pole, 4.0 Amp, 690 Volt AC, Push Button, 2.5 - 4.0 Amp Range
Also known as: 781180125850, 140A-C2A-B40

Specifications

Phase: 3
Volts AC: 690
Amps: 4
Type: Starter, Manual, Pushbutton
Amps Range: 2.500 - 4
Phase: 3
Amps: 4
Amps Range: 2.500 - 4
Volts AC: 690
Type: Starter, Manual, Pushbutton

Customer Reviews

No reviews for this product
(0)