800F 40 mm Momentary Mushroom Push Button, Red, Metal

Item #: 74332

Cat #: 800FM-MM44

UPC: 662073828884

Sign In or Register to view pricing and more.
Documents & Guides
AB 800FM-MM44 40 MM MOMENTARY MUSHROOM 800F 22 MM

Overview

AB 800FM-MM44 40 MM MOMENTARY MUSHROOM 800F 22 MM
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MM44 from Rockwell Automation® is an 800FM push button. It is a red, 22 mm momentary push button with 40 mm momentary mushroom and no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073828884, 800FM-MM44

Specifications

Family / Style: 800F
Type: Mushroom Head Pushbuttons
Family / Style: 800F
Type: Mushroom Head Pushbuttons

Customer Reviews

No reviews for this product
(0)