Split Grounding Bushing, Insulated, 4", Zinc Die Cast

Item #: 743232

Cat #: SGB400

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Split Grounding Bushing, Plastic Insuliner, 4 Inch, Aluminum Lay-In Lug 4 - 14 AWG, Body Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Split Grounding Bushing, Plastic Insuliner, 4 Inch, Aluminum Lay-In Lug 4 - 14 AWG, Body Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: SGB400

Specifications

Material: Aluminum Alloy
Diameter: 4 in
Standards: California Proposition 65
Material: Aluminum Alloy
Standards: California Proposition 65
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)