NS PVC Enclosure, SC, 8x8x7

Item #: 743189

Cat #: J887PVC

UPC: 785928500800

Sign In or Register to view pricing and more.
Documents & Guides
NewSentry Series Enclosure, Screw Cover, Size/Dims: 8" x 8" x 7", Material/Finish: PVC/Gray

Overview

NewSentry Series Enclosure, Screw Cover, Size/Dims: 8" x 8" x 7", Material/Finish: PVC/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928500800, J887PVC

Specifications

Color: Gray
Width: 8 in
Material: PVC
Height: 8 in
Depth: 7 in
Size: 8 x 8 x 7 in
Color: Gray
Material: PVC
Depth: 7 in
Width: 8 in
Height: 8 in
Size: 8 x 8 x 7 in

Customer Reviews

No reviews for this product
(0)