APP ASB1075 LTG INCAND X-PRF FIXT

Item #: 743162

Cat #: ASB1075

UPC: 781381166515

Sign In or Register to view pricing and more.
Documents & Guides
APP ASB1075 LTG INCAND X-PRF

Overview

APP ASB1075 LTG INCAND X-PRF
Appleton UNILETS A-51 Series Incandescent Factory Sealed Luminaire Without Guard, Fixture Type: 15 DEG Short Bracket, Lamp Type: 60 - 100 WTT A21 Medium Incandescent, Lamp Wattage: 60 - 100 WTT, Number Of Lamps: 1, Material: Malleable IronMounting Hood With Aluminum Adapter, Fixture Wattage: 60 - 100 WTT, Length: 9.13IN, Width: 16.19 IN, Housing Finish: Epoxy-Clad And Powder Coat Fixture, Guard And Mounting Hood, Housing Material: Malleable Iron, Ambient Tempent Temperature Range: 40 DEG C, Temperature Range: 125 DEG C Supply Wire, Lens Material: Explosionproof And Heat And Impact-Resistant Glass Globe, Hub Size: 3/4 IN, Number Of Hubs: 2, Standard: Group A And B: Class I, Division 1 And 2, Groups A , B, C, D,Class II, Division 1 And 2, Groups E, F, G, Class III; Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, ClassIII; UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, IdealFor Use In Chemical And Petrochemical Plants And In Other Heavy Process Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Atmospheres May Be Present; Suitable For Use In Wet Locations; Use With Threaded Metal Conduit
Also known as: 781381166515, ASB1075

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Wattage: 100
Mounting: Bracket
Light Technology: Incandescent
Material: Malleable Iron
Wattage: 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Bracket

Customer Reviews

No reviews for this product
(0)