Push Button, Mushroom, Momentary, Yellow, 40mm, Metal, Operator

Item #: 74315

Cat #: 800FM-MM45

UPC: 662073828938

Documents & Guides
Push Button, Mushroom, Momentary, Yellow, 40 mm, Metal, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Mushroom, Momentary, Yellow, 40 mm, Metal, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MM45 from Rockwell Automation® is an 800FM push button. It is a yellow, 22 mm momentary push button with 40 mm momentary mushroom and no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073828938, 800FM-MM45

Specifications

Size: 22.5 mm
Family / Style: 800F
Type: Mushroom, Momentary, Pushbutton
Color: Yellow
Size: 22.5 mm
Type: Mushroom, Momentary, Pushbutton
Family / Style: 800F
Color: Yellow

Customer Reviews

No reviews for this product
(0)