Breaker, Molded Case, 40A, 3P, 277/480VAC, 35kAIC, Load Lugs

Item #: 743109

Cat #: TEYH3040B

UPC: 783164462166

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 40 Amp, 3-Pole, 277/480 Volt AC, 35 kAIC, Load Lugs

Overview

Breaker, Molded Case, 40 Amp, 3-Pole, 277/480 Volt AC, 35 kAIC, Load Lugs
Also known as: 783164462166, TEYH3040B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 40
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)