LED Troffer 2x4

Item #: 743061

Cat #: ZR24-40L-40K-10V-EB14

UPC: 810048029716

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 4000K, 120-277V, Dimming, EM Ballast

Overview

LED Troffer, 90LPW, 4000 Lumen, 4000K, 120-277V, Dimming, EM Ballast
The ZR-RK Series delivers superior energy efficiency of up to 132 lumens per watt for maximum energy savings. While some LED retrofit products replace only the source and leave the fluorescent optic and aesthetic unchanged, the ZR-RK retrofit completes the transformation: the old housing is concealed beneath an appealing new look and LED-optimized optic, while leaving the plenum undisturbed. Optimized for installation in under four minutes, the ZR-RK retrofit delivers maximum improvement for minimum effort. The ZR-RK retrofitt is compatible with most existing 2’x4’ and 2’x2’ recessed troffers with a minimum housing depth of 3 inches. The ZR-RK retrofit features a matte finished housing for less glare and better light distribution, standard dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks.
Also known as: 810048029716, ZR24-40L-40K-10V-EB14

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 4 ft
Type: Emergency Backup
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 30
Type: Emergency Backup
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)