This product has been discontinued.
Modular Splice Kit, Type: Dead Break, 2 AWG - 750 MCM, 15kV, 600A
Item #: 742979
Cat #: 5815EB-GX12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Modular Splice Kit, Type: Dead Break, 2 AWG - 750 MCM (1000 MCM AL), 15kV, 600 Amp, Kit Contains: (1) Tee Module, (1) Dead-End Plug, (1) Connecting Stud, (1) Silicone Lubricant, (1) Wiping Cloth. Each Kit Makes (1) Equipment Connection. For Use in Connections to Apparatus Such As Transformers, Oil Switches, and Transfer Switches.
Overview
Modular Splice Kit, Type: Dead Break, 2 AWG - 750 MCM (1000 MCM AL), 15kV, 600 Amp, Kit Contains: (1) Tee Module, (1) Dead-End Plug, (1) Connecting Stud, (1) Silicone Lubricant, (1) Wiping Cloth. Each Kit Makes (1) Equipment Connection. For Use in Connections to Apparatus Such As Transformers, Oil Switches, and Transfer Switches.
Also known as: 5815EB-GX12
Specifications
Amps: | 600 |
Volt Amps: | 15kVA |
Allowable Gauge Range: | 7 - 250 |
Amps: | 600 |
Allowable Gauge Range: | 7 - 250 |
Volt Amps: | 15kVA |
Customer Reviews
No reviews for this product
(0)