Pressure Switch, Type 1 Enclosure, 30 -10 PSI, Adjustable Range

Item #: 74296

Cat #: 836-C2A

UPC: 781180890413

Documents & Guides
Pressure Switch, Type 1 Enclosure, External Bellows, Copper Alloy, 30 - 10 PSI, Adjustable Operating Range, 0.4 - 6 PSI, Adjustable Differential, 65 PSI Maximum Line and 75 PSI Surge Pressure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pressure Switch, Type 1 Enclosure, External Bellows, Copper Alloy, 30 - 10 PSI, Adjustable Operating Range, 0.4 - 6 PSI, Adjustable Differential, 65 PSI Maximum Line and 75 PSI Surge Pressure
Also known as: 781180890413, 836-C2A

Specifications

Type: External Bellows, Pressure Switch
Material: Copper Alloy
IP/NEMA Rating: NEMA 1
Mounting: Conduit
Range: 10 - 30 PSI, 0.400 - 6 PSI
Standards: Build America Buy America Compliant
Type: External Bellows, Pressure Switch
IP/NEMA Rating: NEMA 1
Range: 10 - 30 PSI, 0.400 - 6 PSI
Material: Copper Alloy
Mounting: Conduit
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)