![5" IC NC LEDHSG 27K GEN4 120V 5" IC NC LEDHSG 27K GEN4 120V](https://rexel-cdn.com/products/junic20ledg427k1.jpg?i=7AFC04F1-4E77-412A-B977-32D10BBE16C9&f=420)
5" IC NC LEDHSG 27K GEN4 120V
Item #:
742953
Cat #:
IC20LED-G4-06LM-27K-90CRI-120-FRPC
UPC:
661209387868
Sign In or Register to view pricing and more.
Documents & Guides
Juno 5in IC20LEDG4, LED, 600lm, IC New Const.
Overview
Juno 5in IC20LEDG4, LED, 600lm, IC New Const.
Also known as: 661209387868, IC20LED-G4-06LM-27K-90CRI-120-FRPC
Specifications
Volts AC: | 120 |
Diameter: | 5 in |
Color Temperature: | 2700 (Warm White) |
Wattage: | 11.700 |
Material: | Aluminum |
Light Technology: | LED |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Material: | Aluminum |
Diameter: | 5 in |
Wattage: | 11.700 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)