Max Leverage Diagonal Cutting Pliers, 8"

Item #: 742889

Cat #: 1902413

UPC: 042526931932

Sign In or Register to view pricing and more.
Documents & Guides
8" Max Leverage Diagonal Cutting Pliers with Power Slot Features, Angled Head, Heavy Duty Cutting Knives, Jaw Length: 7/8", Jaw Width: 1 1/8"

Overview

8" Max Leverage Diagonal Cutting Pliers with Power Slot Features, Angled Head, Heavy Duty Cutting Knives, Jaw Length: 7/8", Jaw Width: 1 1/8"
Also known as: 042526931932, 1902413

Specifications

Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Length: 8 in
Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Length: 8 in

Customer Reviews

5 Overall
(1)
5/5
Matthew - Spokane on 02/29/2016
Instant Classic For Professionals. Very Powerful.
I'm an electrician. I've had these for about a year now, and they blow any ordinary diagonal cutters totally away. They have a compound joint, which effectively doubles their leverage. They are rated for cutting steel, so copper is like butter to them. I have small hands, so seeing me cut through 8/3 for ranges with an ordinary pair was a spectacle. These Irwin's cut through 8/3 in one cut, easily, one handed...well, they could, except they don't open nearly far enough to cut the whole cable. So they can cut 8/3 in two cuts more easily than someone cutting 14/2 with a regular pair. Every electrician whom I've let test them out have been impressed and did not expect them to cut so effortlessly. Works great cutting through MC too.