Fiberglass Single Ladders

Item #: 742845

Cat #: D6212-1

UPC: 051751032215

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Single Ladder; Series D6200-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 12 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 6.900; Fly Width: 16 In Outside Rails

Overview

Werner; Single Ladder; Series D6200-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 12 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 6.900; Fly Width: 16 In Outside Rails
The D6212-1 Fiberglass One-Section 12ft Straight Ladders have non-conductive side rails and a duty rating of 300lb. Easy to transport and maneuver. Durable and long lasting. The TRACTION-TRED D-rungs are slip resistant. Durable rail shields and shoe brackets help to protect the rails from damage. The dual action feet pivot for use on hard or penetrable surfaces.
Also known as: 051751032215, D6212-1

Specifications

Material: Fiberglass
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)