Sensor, Photoelectric, Transmitted Beam, 10-30VDC, 61m/200'

Item #: 74278

Cat #: 42GRL-9000-QD

UPC: 662073959472

Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 61 meter, 200 Foot, Sensing Distance, 4-Pin DC Micro QD Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 61 meter, 200 Foot, Sensing Distance, 4-Pin DC Micro QD Connector
Also known as: 662073959472, 42GRL-9000-QD

Specifications

Type: Transmitted Beam, Sensor, Photoelectric
Range: 61 m, 200 ft
Volts DC Range: 10 - 30
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 61 m, 200 ft

Customer Reviews

No reviews for this product
(0)