BALDOR VM7009A .75HP,3450RPM,3PH,60

Item #: 742713

Cat #: VM7009A

UPC: 781568111918

Sign In or Register to view pricing and more.
Documents & Guides
BLM VM7009A .75HP 3450RPM 3PH

Overview

BLM VM7009A .75HP 3450RPM 3PH
Also known as: 781568111918, VM7009A

Specifications

Phase: 3
Poles: 2
Mounting: Surface
Volts AC: 460
Amps: 2.700
Horsepower: 0.750
RPM: 3450
Amps Range: 1.300 - 2.700
Phase: 3
Mounting: Surface
Amps: 2.700
RPM: 3450
Poles: 2
Volts AC: 460
Horsepower: 0.750
Amps Range: 1.300 - 2.700

Customer Reviews

No reviews for this product
(0)