Audio, Control & Instrumentation Cable, 20/3 AWG, Shielded, CMR, 1000'

Item #: 7427

Cat #: 8772-060-1000

UPC:

Documents & Guides
Audio, Control & Instrumentation Cable, 20/3 AWG, Shielded, CMR, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Audio, Control & Instrumentation Cable, 20/3 AWG, Shielded, CMR, 1000'
Also known as: 8772-060-1000

Specifications

Color: Chrome
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Riser
Gauge: 20 AWG
Shielding: Shielded
Color: Chrome
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Conductors: 3
Material: Copper
Gauge: 20 AWG

Customer Reviews

No reviews for this product
(0)