Round Head Machine Screw, Slotted, Solid Brass, 1/4 x 1-1/2"

Item #: 742523

Cat #: RMB14112

UPC: 781002557081

Round Head Machine Screw, Slotted, Solid Brass, 1/4 x 1-1/2 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Round Head Machine Screw, Slotted, Solid Brass, 1/4 x 1-1/2 Inch
Solid Brass Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with solid brass nuts. They are used in scenarios where corrosion resistance and prevention of tarnishing are the primary concern. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002557081, RMB14112

Specifications

Screw Head: Round
Length: 1 1/2 in
Diameter: 1/4 in
Drive: Slotted
Material: Brass
Screw Head: Round
Diameter: 1/4 in
Material: Brass
Length: 1 1/2 in
Drive: Slotted

Customer Reviews

No reviews for this product
(0)