10 THHN/THWN-2 SOL Copper, White/Black Stripe, 1250' CoilPak

Item #: 742459

Cat #: 58021605

UPC: 032886912849

Documents & Guides
SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Black Stripe, 1250 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Black Stripe, 1250 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886912849, 58021605

Specifications

Gauge: 10
Material: Copper
Color: White/Black
Length: 1250 ft
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10
Color: White/Black
Conductors: 1
Family / Style: CoilPAK
Material: Copper
Length: 1250 ft
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)