DRILL BIT,DEWALT,ROCK CARBIDE,3/16 IN BIT DIAMETER,4-1/2 IN OVERALL LEN

Item #: 742408

Cat #: DW5502

UPC: 885911093866

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DRILL BIT,DEWALT,ROCK CARBIDE,3/16 IN BIT DIAMETER,4-1/2 IN OVERALL LEN

Overview

DRILL BIT,DEWALT,ROCK CARBIDE,3/16 IN BIT DIAMETER,4-1/2 IN OVERALL LEN
Also known as: 885911093866, DW5502

Specifications

Diameter: 3/16 in
Type: SDS+
Length: 4 1/2 in
Material: Carbide Tipped
Diameter: 3/16 in
Length: 4 1/2 in
Type: SDS+
Material: Carbide Tipped

Customer Reviews

No reviews for this product
(0)