This product has been discontinued.

LED Luminaire, 62 Watt, 7195 Lumen, 5000K, 120-277V
Item #: 742373
Cat #: VMV7LJR1/UNV1
UPC: 662276425743
Documents & Guides
LED Luminaire, 62 Watt, 7195 Lumen, 5000K, 120-277 Volt, 1-1/2 Inch Stanchion, 25° Angle, Type I Optics
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Luminaire, 62 Watt, 7195 Lumen, 5000K, 120-277 Volt, 1-1/2 Inch Stanchion, 25° Angle, Type I Optics
Also known as: 662276425743, VMV7LJR1/UNV1
Specifications
Wattage: | 62 |
Color Temperature: | 5000 (Bright White) |
Mounting: | Stanchion |
Type: | LED, Luminaire |
Lumens: | 7195 |
Volts AC Range: | 120 - 277 |
Wattage: | 62 |
Mounting: | Stanchion |
Lumens: | 7195 |
Color Temperature: | 5000 (Bright White) |
Type: | LED, Luminaire |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)