4' 12W T8 LED Lamp, 40K

Item #: 742294

Cat #: 12T8/48-4000-IF-10/1

UPC: 046677453602

Sign In or Register to view pricing and more.
LED Lamp, 12W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1400(LBF), 1600(NBF), 1850(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 12W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1400(LBF), 1600(NBF), 1850(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Also known as: 046677453602, 12T8/48-4000-IF-10/1

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1400, 1850, 1600
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 1400, 1850, 1600
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 12
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)

Customer Reviews

4 Overall
(1)
4/5
Bobby Kinstle - Livermore CA on 12/01/2014
About as bright as a 25W bulb
Good fluorescent color and even light distribution. It works fine with my GE electronic (transistor) ballasts, but definitely not as bright as the old 32W bulbs I replaced. Easy installation.