Power Supply, 240W, 10A, 24VDC Output, 264VAC, 370VDC Input, 1PH

Item #: 742153

Cat #: 1469490000

UPC: 050118275593

Documents & Guides
Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount
Sign In or Register to view pricing and more.
Mulberry Metal
30404W WP 4G GFI CV WHT
Item #: 1426149
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount
Also known as: 050118275593, 1469490000

Specifications

Wattage: 240
Volts DC: 24
Amps: 10
Type: Power Supply
Phase: 1
Wattage: 240
Amps: 10
Phase: 1
Volts DC: 24
Type: Power Supply

Customer Reviews

No reviews for this product
(0)