Manual Starter, Switch, 3P, Size 1, Push Button, Type 7/9

Item #: 74213

Cat #: 609-BEW

UPC: 781180213977

Documents & Guides
Manual Starter, Switch, Push Button, Size 1, 3-Phase, Type 7/9, Enclosure, 200 - 575 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manual Starter, Switch, Push Button, Size 1, 3-Phase, Type 7/9, Enclosure, 200 - 575 Volt AC
Our NEMA Manual Motor Starting Switches are designed for use on motor starting installation. The Bulletin 600 switches offer overload protection for small 1-phase AC/DC motors. The Bulletin 609 and 609U switches are designed for use on motor starter installations where remote push button control is not required. Bulletin 609U and 609TU switches provide full line voltage starting, thermal overload protection, and undervoltage protection.
Also known as: 781180213977, 609-BEW

Specifications

Phase: 3
Type: Manual Starter, Pushbutton
Size: 1
IP/NEMA Rating: NEMA 7, NEMA 9
Phase: 3
Size: 1
Type: Manual Starter, Pushbutton
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)