MMIII WB HPS 100W

Item #: 742088

Cat #: KPWBL1075GMTZ2

UPC: 781381109888

Documents & Guides
No Documents Available
HID Hazardous Location Light Fixture with Globe and Guard, Lamp Type High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Number of Hubs 5, Number of Plugs 4, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Heat Resistant Prismatic Glass, Guard Material Die-Cast Copper-Free Aluminum, Guard Finish Epoxy Powder Coated, Mounting Wall, Enclosure Class I Div 2 Group A B C D, Class I Zone 2 AEx nA nR IIC, Class II Div 1 and 2 Group E F, G Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA, Constructional Feature Dusttight, Moisture Resistant, Weatherproof
Sign In or Register to view pricing and more.

No associated products found.

Overview

HID Hazardous Location Light Fixture with Globe and Guard, Lamp Type High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Number of Hubs 5, Number of Plugs 4, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Heat Resistant Prismatic Glass, Guard Material Die-Cast Copper-Free Aluminum, Guard Finish Epoxy Powder Coated, Mounting Wall, Enclosure Class I Div 2 Group A B C D, Class I Zone 2 AEx nA nR IIC, Class II Div 1 and 2 Group E F, G Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA, Constructional Feature Dusttight, Moisture Resistant, Weatherproof
Also known as: 781381109888, KPWBL1075GMTZ2

Specifications

Wattage: 100
Mounting: Internal
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID
Mounting: Internal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)