Conduit Hub, Type: Grounding, Size: 2", PVC Coated Steel

Item #: 742076

Cat #: PV2000STG6

UPC: 847656076221

Documents & Guides
Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated.
Calbond PVC coated ST conduit hubs are used to terminate conduit runs into electrical enclosures. Conduit hubs are available with or without grounding lug. PVC coating and internal urethane coating provide superior corrosion protection. Electrical continuity is maintained across assembled joints.
Also known as: 847656076221, PV2000STG6

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)