BusBar, Double T (960 Amps), 2400 mm in length, Pkg. Qty. 1

Item #: 741897

Cat #: 141A-BT11NZ

UPC: 781180498787

Sign In or Register to view pricing and more.
Documents & Guides
BusBar, Double T (960 Amps), 2400 mm in length, Pkg. Qty. 1

Overview

BusBar, Double T (960 Amps), 2400 mm in length, Pkg. Qty. 1
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC loadfeeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions.   
Also known as: 781180498787, 141A-BT11NZ

Specifications

Material: Copper
Type: Bus Bar, Double T
Length: 2400 mm
Amps: 960
Material: Copper
Length: 2400 mm
Type: Bus Bar, Double T
Amps: 960

Customer Reviews

No reviews for this product
(0)