Lamp Module, Integrated LED, Green, 120VAC, Front Latch Mount

Item #: 74183

Cat #: 800F-N5G

UPC: 662468119962

Documents & Guides
Lamp Module, Integrated LED, Latch Mount, 120V AC, Green, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Module, Integrated LED, Latch Mount, 120V AC, Green, 10 per Package
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 662468119962, 800F-N5G

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Size: 22.5 mm
Volts AC: 120
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Type: LED, Lamp Module
Material: Plastic
Color: Green
Volts AC: 120
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)