Pressure Switch, Copper Alloy Bellow, 1PDT 2 Circuit, Contact Block

Item #: 74162

Cat #: 836T-T251J

UPC: 781180893513

Documents & Guides
Pressure Switch, Copper Alloy Bellow, 1 Pole Double Throw, 2 Circuit, Contact Block, 30 - 35 Inch Hg Vacuum, Adjustable Operating Range, 2 - 7 PSI, Adjustable Differential, 80 PSI Max Line Pressure, 90 PSI, Occasional Surge Pressure, NEMA 1/4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pressure Switch, Copper Alloy Bellow, 1 Pole Double Throw, 2 Circuit, Contact Block, 30 - 35 Inch Hg Vacuum, Adjustable Operating Range, 2 - 7 PSI, Adjustable Differential, 80 PSI Max Line Pressure, 90 PSI, Occasional Surge Pressure, NEMA 1/4/13
Also known as: 781180893513, 836T-T251J

Specifications

Poles: 2
Type: Pressure Switch
Material: Copper Alloy
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Range: 2 - 7 PSI, 80 PSI
Standards: Build America Buy America Compliant
Poles: 2
Material: Copper Alloy
Range: 2 - 7 PSI, 80 PSI
Type: Pressure Switch
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)